Beli monotaro co ltd di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Mulai

    Rp44.900

    monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Deskripsi:
    Produk ini juga sering disebut dengan Body Skun
    atribut:
    • Color: Milky White
    • Heat Resistance Temperature (°C): - 20 to 105
    • Incombustibility: UL94V-2
    • Material: (Insulator) Nylon 66
    • Material (inside): Copper + Galvanizing
    • Rated Voltage (V): 300
  2. Legrand Terminal Block Connection Strip Nylbloc
    Mulai

    Rp489.900

    Legrand Terminal Block Connection Strip Nylbloc
    atribut:
    • Type of Electrical Connection 2: Screw Connection
    • Closing Plate Required: No
    • Mounting Method: Other
    • Type of Electrical Connection 1: Screw Connection
    • Material Insulation Body: Thermoplastic
    • Explosion-tested Version 'Ex e': Yes
    • Inflammability Class of Insulation Material According To With Ul94: Other
    • Transparent: No
  3. MultiPro Genset Diesel Tipe Silent
    Mulai

    Rp83.999.900

    MultiPro Genset Diesel Tipe Silent
    atribut:
    • Frequency (Hz): 50
    • Speed Engine (rpm): 1500
  4. Mitutoyo SPC Connecting Cable with Data Switch
    Mulai

    Rp1.799.900

    Mitutoyo SPC Connecting Cable with Data Switch
    atribut:
    • Applicable Gages: Coolant Proof Caliper500-68X, 500-76X, 500-78X.\nCoolant Proof Digimatic scale units 572-61X
    • Length (inch): 40
    • Length (m): 1
  5. Panduit Category 6 Shielded Patch Cord 2m
    Mulai

    Rp649.900

    Panduit Category 6 Shielded Patch Cord 2m
    atribut:
    • Cable Diameter: 5.84mm
    • Service Space: indoor
    • Wire Connection: T568B
    • Logarithm (P): 26 AWG 4 pair
    • Material: Plug contact area: Nickel substrate, gold plating
    • Operating Temperature Range: -10 to 60°C
    • Overall Length: 2m
    • Standard: Category 6
    • Structure: Beyond conductor
  6. monotaro Automatic Welding Light Shielding Mask (AS-1 Series) Outer Protection Plate (Lensa Pelindung Luar)
    Mulai

    Rp44.900

    monotaro Automatic Welding Light Shielding Mask (AS-1 Series) Outer Protection Plate (Lensa Pelindung Luar)
    Deskripsi:
    Automatic welding light shielding surface This is an outer protective plate for solar type (AS-2, M 3000 F (M / 4)).
    atribut:
    • Dimensions (mm): 90x110
  7. monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)
    atribut:
    • Shape: Single-Lens Type
    • Lens Color: Clear
    • Anti Fog: No
    • Color: Clear
    • Frame Color: Clear
    • Function: Glasses can be used together, impact resistance
    • Lens: No processing
    • Lens Material: Polycarbonate
    • Mass (g): About 44
    • Material: Polycarbonate
    • Use: For protection from flying objects from the front and sides.
  8. LOYAL Stop Kontak Arde Outbow (Assorted Color) (Power Socket)
    Mulai

    Rp9.900

    LOYAL Stop Kontak Arde Outbow (Assorted Color) (Power Socket)
    Deskripsi:
    - Terminal kuningan. - Arde.
  9. monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)
    Rating:
    81% of 100
    (29)
    Mulai

    Rp199.900

    monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)
    Deskripsi:
    Produk ini juga sering disebut dengan oil filter wrench
    atribut:
    • Compatible Maker: Toyota
    • Diagonal (mm): 65
    • Compatible: TO-16, TO-13, NO -14, NO -12, HO-11, HO-12, SZO-10
    • Height (mm): 37
    • Outer Diameter d (mm): 71
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Shape: 14 angles
    • Subtense (mm): 64
  10. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  11. CHEETAH Sepatu Boots Safety Wanita 4108H (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    CHEETAH Sepatu Boots Safety Wanita 4108H (Sepatu Proyek)
    Deskripsi:
    CHEETAH Women Safety Shoes memberikan perlindungan tanpa kompromi dan kenyamanan yang menampilkan kepercayaan diri.4108 H Sepatu safety ankle untuk wanita, tanpa tali dengan upper kulit asli.Features:- Steel Toe Cap: Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit. - PU Outsole: Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.- Oil Resistant, Slip Resistant.- Optional: Antistatic, Steel Mid Sole- EN ISO 20345: Spesifikasi dan material dengan standar mutu internasional.- SNI 7079: Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).
    atribut:
    • Penutup Jari Kaki: Steel
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: PU
    • Sol Tengah: Antistatic, Steel
    • Warna: Black
  12. monotaro Front Wiper Blade Graphite (Penyeka Kaca Mobil)
    65%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    monotaro Front Wiper Blade Graphite (Penyeka Kaca Mobil)
    Deskripsi:
    Produk ini juga sering disebut dengan Grafit Wiper
    atribut:
    • Car Reference: Xpander ('R), HVR ('R), CRV ('R), CRV New ('R), Jazz RS ('R)
    • Length (inch): 26
    • Width (mm): 8
    • Length (mm): 650
    • Shape: U Clip (9x3)
    • Type Adapted: For Right-Hand Drive Only
  13. Joyko Paper Binder (Klip Kertas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp10.900

  14. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
Daftar Harga monotaro co ltd Terbaru November 2026
monotaro Crimp Terminal Closed-End Connector Type (Skun)Rp44.900
Legrand Terminal Block Connection Strip NylblocRp489.900
MultiPro Genset Diesel Tipe SilentRp83.999.900
Mitutoyo SPC Connecting Cable with Data SwitchRp1.799.900
Panduit Category 6 Shielded Patch Cord 2mRp649.900
monotaro Automatic Welding Light Shielding Mask (AS-1 Series) Outer Protection Plate (Lensa Pelindung Luar)Rp44.900
monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)Rp24.900
LOYAL Stop Kontak Arde Outbow (Assorted Color) (Power Socket)Rp9.900
monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)Rp199.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)